2052B10
Description
2052B10 ROLLER CHAIN SPROCKET ; 2052 CHAIN 10 TEETH SINGLE ROW
Part # 2052B10
BDI # 617456
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35831
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
2052B10H
Description
2052B10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B10
BDI # 17159033
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572583
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
2052B10 30MM BORE KW 2SS HT
Description
2052B10 30MM BORE KW 2SS HT SPROCKET
Part # 2052B10 30MM BORE KW 2SS HT
BDI # 21585585
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
2052B10SS 1IN PLAIN BORE
Description
2052B10SS 1IN PLAIN BORE SPROCKET ; 10 TEETH 4.6" OUTSIDE DIA
Part # 2052B10SS 1IN PLAIN BORE
BDI # 21552458
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
2052B10SS 1IN W/ KW 2SS
Description
2052B10SS 1IN W/ KW 2SS SPROCKET ; 10 TEETH 4.6" OUTSIDE DIA
Part # 2052B10SS 1IN W/ KW 2SS
BDI # 21552459
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore