PHS 05B-1A45
Description
PHS 05B-1A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A45
BDI # 1284458
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Pitch Diameter - Millimeter:
114.69
Mounting Method:
Rough Bore
PHS 05B-1B45
Description
PHS 05B-1B45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B45
BDI # 1284523
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
114.69
Mounting Method:
Rough Bore