H100A12
Description
H100A12 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 12T A-PLATE W/HT
Part # 100A12
BDI # 913837
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
D100B12
Description
D100B12 ROLLER CHAIN SPROCKET ; 1-1/4" P 12T DOUBLE 1" MIN PLAIN BORE
Part # D100B12
BDI # 607293
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Global Part Number GPN:
30480
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Global Part Number GPN:
30215
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
H100BTL12
Description
H100BTL12 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 12T TAPERLOCK W/HT
Part # 100BTB12H
BDI # 919507
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
4.83
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Simplex Type
Global Part Number GPN:
570305
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore