PHS 40-1A37
Description
PHS 40-1A37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 40-1A37
BDI # 1287562
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
40BS37 1 3/16
Description
40BS37 1 3/16 ROLLER CHAIN SPROCKET ; 1/2" P 37T 1-3/16" BORE
Part # 40BS37 1 3/16
BDI # 619875
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
With 2 Set Screw
Global Part Number GPN:
33671
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore
40BS37 1 7/16
Description
40BS37 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS37 1 7/16
BDI # 619876
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
With 2 Set Screw
Global Part Number GPN:
34459
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore
40P37
Description
40P37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170133
BDI # 323812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9780
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Bushed