Page 1 of 39

Next

Compare
E16B18HT X 2IN PB

COMPARE

E16B18HT X 2IN PB

Description
E16B18HT X 2IN PB TRIPLEX SPKT

MARTIN SPROCKET & GR

Part # E16B18HT X 2IN PB

BDI # 23777604

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.759
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.271
Other Features: Triplex Type | 2 Inch Plain Bore
Pitch Diameter - Millimeter: 146.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80P18H

COMPARE

80P18H

Description
80P18H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 80P18H

BDI # 625285

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.271
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571786
Pitch Diameter - Millimeter: 146.27
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BS18H 1-15/16

COMPARE

80BS18H 1-15/16

Description
80BS18H 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 18 TEETH 1-15/16 BORE

IWIS DRIVE SYSTEMS

Part # 80BS18H 1-15/16

BDI # 20644915

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.271
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B18F X 1

COMPARE

H80B18F X 1

Description
H80B18F X 1 ROLLER CHAIN SPROCKET ; 1" BORE DIA 18 TEETH STEEL

TSUBAKI

Part # H80B18F X 1

BDI # 22496726

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.759

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.271
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1TBH18

COMPARE

PHS 80-1TBH18

Description
PHS 80-1TBH18 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1TBH18

BDI # 1292141

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.271
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 146.27
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY