Page 1 of 24

Next

Compare
H100BTL16

COMPARE

H100BTL16

Description
H100BTL16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T TAPERLOCK W/HT

TSUBAKI

Part # 100BTB16H

BDI # 919511

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.408
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.034
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 162.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100B16SS

COMPARE

100B16SS

Description
100B16SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 100B16SS

BDI # 614281

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.408
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 7.034
Global Part Number GPN: 571897
Pitch Diameter - Millimeter: 162.763
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E20B16

COMPARE

E20B16

Description
E20B16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20B16

BDI # 608431

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 6.407
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.034
Other Features: Triplex Type
Global Part Number GPN: 570434
Pitch Diameter - Millimeter: 162.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1DSA16

COMPARE

PHS 100-1DSA16

Description
PHS 100-1DSA16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1DSA16

BDI # 1288764

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100SF16

COMPARE

100SF16

Description
100SF16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 100SF16

BDI # 614411

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.408
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.034
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31194
Pitch Diameter - Millimeter: 162.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY