Page 1 of 18

Next

Compare
H40B29

COMPARE

H40B29

Description
H40B29 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T B-STYLE W/HT

TSUBAKI

Part # 40B29HT

BDI # 913920

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.625

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.898
Pitch Diameter - Millimeter: 117.475
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H40B29F X 5/8

COMPARE

H40B29F X 5/8

Description
H40B29F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # 40BS29HT 5/8

BDI # 916466

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.625
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.898
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 117.475
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A39

COMPARE

PHS 06B-1A39

Description
PHS 06B-1A39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1A39

BDI # 1284574

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.66

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.823
Pitch Diameter - Millimeter: 118.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B39

COMPARE

PHS 06B-1B39

Description
PHS 06B-1B39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1B39

BDI # 1284667

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.66
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.823
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 118.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-2TB29

COMPARE

PHS 40-2TB29

Description
PHS 40-2TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 40-2TB29

BDI # 1287762

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.625
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.898
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 117.475
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY