Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Simplex Type
Global Part Number GPN:
570915
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
H120BTL25
Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB25
BDI # 24345940
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
H120R25
Description
H120R25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # 1178805
BDI # 312323
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10360
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
H120R25
Description
H120R25 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 25T B-STYLE W/HT
Part # 120R25
BDI # 918594
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
2062A25H
Description
2062A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A25
BDI # 17158943
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.968
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572805
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore