Page 1 of 15

Next

Compare
E60C68

COMPARE

E60C68

Description
E60C68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E60C68

BDI # 608641

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 16.24
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Triplex Type
Global Part Number GPN: 36427
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100R40H

COMPARE

100R40H

Description
100R40H ROLLER CHAIN SPROCKET ; 1-1/4" P 40T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R40

BDI # 917974

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.933
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 16.633
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 404.698
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24B33

COMPARE

24B33

Description
24B33 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24B33

BDI # 617740

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 15.78
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.61
Other Features: Simplex Type
Global Part Number GPN: 570109
Pitch Diameter - Millimeter: 400.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3C68

COMPARE

PHS 12B-3C68

Description
PHS 12B-3C68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 12B-3C68

BDI # 1286210

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-3C68

COMPARE

PHS 60-3C68

Description
PHS 60-3C68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-3C68

BDI # 1288417

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY