PHS 35-1TB33

COMPARE

PHS 35-1TB33

Description
PHS 35-1TB33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 35-1TB33

BDI # 1287437

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.15
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 100.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS35-1A33T

COMPARE

RS35-1A33T

Description
35A33 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # 35A33

BDI # 911616

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.945

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.15
Pitch Diameter - Millimeter: 100.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H35B33 X 1/2 SPECIAL

COMPARE

H35B33 X 1/2 SPECIAL

Description
H35B33 X 1/2 SPECIAL CHAIN SPROCKET ; 3/8" PITCH 1/2" BORE 33-TEETH

TSUBAKI

Part # H35B33 X 1/2 SPECIAL

BDI # 21525078

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.15
Pitch Diameter - Millimeter: 100.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35JA33

COMPARE

35JA33

Description
35JA33 ; POR QD SPROCKET

TSUBAKI

Part # 35JA33

BDI # 919905

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.945
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.15
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 100.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS35-1B33T

COMPARE

RS35-1B33T

Description
35B33 ; POR SPROCKET SB 1/2IN

TSUBAKI

Part # 35B33

BDI # 912391

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.15
Pitch Diameter - Millimeter: 100.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY