H40B29
Description
H40B29 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T B-STYLE W/HT
Part # 40B29HT
BDI # 913920
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
H40B29F X 5/8
Description
H40B29F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS29HT 5/8
BDI # 916466
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
PHS 40-2TB29
Description
PHS 40-2TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 40-2TB29
BDI # 1287762
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Bushed
H40P29
Description
H40P29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177161
BDI # 327801
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10200
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Bushed
40A29
Description
40A29 ROLLER CHAIN SPROCKET ; 1/2" P 29T 19/32" MIN PLAIN BORE A PLATE
Part # 40A29
BDI # 619442
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Global Part Number GPN:
31646
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore