80BTL20H W/2517 X 2-1/4 KIT
Description
80BTL20H W/2517 X 2-1/4 KIT SPROCKET ; POR 80MM PITCH 20 TEETH TL BUSH
Part # 80BTL20H W/2517 X 2-1/4 KIT
BDI # 21530344
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.39
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.306
Mounting Method:
Bushed