Page 1 of 15

Next

Compare
120BTB15

COMPARE

120BTB15

Description
120BTB15 ROLLER CHAIN SPROCKET ; 1-1/2" P 15T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 120BTB15

BDI # 615068

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.956
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31941
Pitch Diameter - Millimeter: 183.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120B15

COMPARE

D120B15

Description
D120B15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T DOUBLE 1-1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D120B15

BDI # 607411

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.956
Other Features: Duplex Type
Global Part Number GPN: 30501
Pitch Diameter - Millimeter: 183.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120SF15

COMPARE

H120SF15

Description
H120SF15 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 15T QD-BUSH W/HT

TSUBAKI

Part # 120SF15H

BDI # 21971742

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.956
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 183.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120BTL15

COMPARE

H120BTL15

Description
H120BTL15 TAPER LOCK SPROCKET

TSUBAKI

Part # 120BTB15H

BDI # 919525

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.956
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A15

COMPARE

PHS 120-1A15

Description
PHS 120-1A15 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A15

BDI # 1288864

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY