Page 1 of 11

Next

Compare
16B-2/Z=31;PD12031

COMPARE

16B-2/Z=31;PD12031

Description
SATI 16B-2/Z=31 ; PD12031

SATI

Part # 16B-2/Z=31 ; PD12031

BDI # 1405216

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.885
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.434
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 251.08
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
PHS 80-1B31

COMPARE

PHS 80-1B31

Description
PHS 80-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B31

BDI # 1288497

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS31 2-C 1/2X1/4

COMPARE

80BS31 2-C 1/2X1/4

Description
MARTIN SPROCKET & GR 80BS31 2-C 1/2X1/4

MARTIN SPROCKET & GR

Part # 80BS31 2-C 1/2X1/4

BDI # 26267614

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B31

COMPARE

PHS 16B-1B31

Description
PHS 16B-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B31

BDI # 1286339

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.885

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B31F X 1-3/16

COMPARE

80B31F X 1-3/16

Description
H80B31F X 1-3/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 80B31F X 1-3/16

BDI # 915850

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.884
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.434
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 251.054
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY