Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.458
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore
60B42FH X 2-7/16
Description
60B42FH X 2-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 42T 2-7/16" BORE W/HARDENED TEETH
Part # 60B42FH X 2-7/16
BDI # 17159776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572818
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60B42FH X 1
Description
60B42FH X 1 ROLLER CHAIN SPROCKET ; 3/4" P 42T 1" BORE W/HARDENED TEETH
Part # 60B42FH X 1
BDI # 17159777
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572976
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
H60B42X40MM 12X3.3MM KW 2SS
Description
H60B42X40MM 12X3.3MM KW 2SS CHN SPROCKET ; (1) OVER KW (1)SS AT 120DEG
Part # H60B42X40MM 12X3.3MM KW 2SS
BDI # 25946695
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60A42 MOD TO DRW A-294405
Description
60A42 MOD TO DRW A-294405 RLR CHN SPRKT
Part # 60A42 MOD TO DRW A-294405
BDI # 26307287
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore