Page 1 of 4

Next

Compare
20A31

COMPARE

20A31

Description
20A31 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A31

BDI # 617045

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 12.356
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.043
Other Features: Simplex Type
Global Part Number GPN: 570058
Pitch Diameter - Millimeter: 313.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1BH31

COMPARE

PHS 20B-1BH31

Description
PHS 20B-1BH31 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-1BH31

BDI # 1288879

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.356

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.043
Pitch Diameter - Millimeter: 313.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100R31

COMPARE

H100R31

Description
H100R31 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # 100R31

BDI # 24346034

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 12.355
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.043
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 313.817
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H100B31

COMPARE

H100B31

Description
H100B31 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 100B31

BDI # 24345608

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.355

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.043
Pitch Diameter - Millimeter: 313.817
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A31

COMPARE

PHS 20B-1A31

Description
PHS 20B-1A31 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-1A31

BDI # 1286620

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.356

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.043
Pitch Diameter - Millimeter: 313.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY