35BS12HT 5/8
Description
35BS12HT 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 5/8" BORE
Part # 35BS12HT 5/8
BDI # 618644
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
32348
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
35B12-5/8
Description
35B12-5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 14894
BDI # 163226
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
H35B12F X 3/4
Description
H35B12F X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 3/4" BORE
Part # 35BS12HT 3/4
BDI # 916223
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38530
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore