Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
16A50
Description
16A50 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A50
BDI # 23072556
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
80BS50 1 7/16
Description
80BS50 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS50 1 7/16
BDI # 625018
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Global Part Number GPN:
34686
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Global Part Number GPN:
35531
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
80BS50 2 3/16
Description
80BS50 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS50 2 3/16
BDI # 625021
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Global Part Number GPN:
35622
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore