Page 1 of 12

Next

Compare
50BS84 X 1-7/16 MTO

COMPARE

50BS84 X 1-7/16 MTO

Description
50BS84 X 1-7/16 MTO CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 50BS84 X 1-7/16 MTO

BDI # 23724720

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.079
Pitch Diameter - Millimeter: 424.57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BTL84H

COMPARE

50BTL84H

Description
50BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 50BTL84H

BDI # 17159611

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.079
Other Features: Taper Lock Bushing
Global Part Number GPN: 38144
Pitch Diameter - Millimeter: 424.57
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 50-3C84

COMPARE

PHS 50-3C84

Description
PHS 50-3C84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-3C84

BDI # 1288152

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.079
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E50C84

COMPARE

E50C84

Description
E50C84 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E50C84

BDI # 608576

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.079
Other Features: Triplex Type
Global Part Number GPN: 36423
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50Q84

COMPARE

50Q84

Description
50Q84 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # 50Q84

BDI # 918338

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.079
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 424.57
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY