50BS10 1
Description
50BS10 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T 1" BORE
Part # 50BS10 1
BDI # 621222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33164
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50B10 20MM
Description
50B10 X 20MM FINISHED BORE SPROCKET
Part # 50B10 X 20MM FINISHED BORE
BDI # 21552000
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10 5/8
Description
50BS10 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 10T 5/8" BORE
Part # 50BS10 5/8
BDI # 621224
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
32494
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Global Part Number GPN:
36568
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
H50B10F X 7/8
Description
H50B10F X 7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10T 7/8" BORE SPROCKET
Part # 50BS10HT 7/8
BDI # 916555
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38824
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore