35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
PHS 06B-1BH20
Description
PHS 06B-1BH20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH20
BDI # 1284630
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
PHS 06B-1DSA20
Description
PHS 06B-1DSA20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA20
BDI # 1284713
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
PHS 06B-1DSTB20
Description
PHS 06B-1DSTB20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB20
BDI # 1284721
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35BTB20
Description
35BTB20 ROLLER CHAIN SPROCKET ; 3/8" P 20T BORE FOR 1008 BUSHING
Part # 35BTB20
BDI # 618880
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32018
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed