2060B11H
Description
2060B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B11
BDI # 17159064
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
2.773
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572978
Pitch Diameter - Millimeter:
70.434
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
2.773
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35852
Pitch Diameter - Millimeter:
70.434
Mounting Method:
Rough Bore
PHS 60-1BH11
Description
PHS 60-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1BH11
BDI # 24760706
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
PHS 60-2BH11
Description
PHS 60-2BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2BH11
BDI # 24760612
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore