2060B12H
Description
2060B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B12
BDI # 17159065
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572774
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Rough Bore
2060B12
Description
2060B12 ROLLER CHAIN SPROCKET ; 2060 CHAIN 12 TEETH SINGLE ROW
Part # 2060B12
BDI # 617485
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35853
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Rough Bore
RF2060S-1B912T
Description
RF2060S-1B912T CHAIN SPROCKET ; 60 ANSI DOUBLE PITCH 9-1/2 TEETH
Part # RF2060S-1B912T
BDI # 22082638
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Rough Bore
2060BS12HT 1-1/4 KW/SS
Description
2060BS12HT 1-1/4 KW/SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2060BS12HT 1-1/4 KW/SS
BDI # 21445153
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Finished Bore
2060B12SS 1-7/16
Description
2060B12SS 1-7/16 RLR CHAIN SPROCKET ; 12 TEETH 3.25" OUTSIDE DIA
Part # 2060B12SS 1-7/16
BDI # 21578625
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Finished Bore