Features
        
                            Roller Width - Inch:
                            
                                0.072
                        
        
                            Chain Pitch - Inch:
                            
                                0.148
                        
        
                            Chain Size:
                            
                                11
                        
        
                            Component:
                            
                                Connecting Link
                        
        
                            Roller Diameter - Millimeter:
                            
                                2.286
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                304 Stainless Steel
                        
        
                            Global Part Number GPN:
                            
                                602852
                        
        
                            Chain Series:
                            
                                Miniature
                        
        
                            Internal Special Features:
                            
                                Corrosion Resistant
                        
        
11SS RIV 10FT
        
            Description
            
            11SS RIV 10FT CHAIN ; 11SS ANSI 0.148" PITCH 1 STRAND 10/BOX
    
Part # 11SSRB
BDI # 905378
Features
        
                            Roller Width - Inch:
                            
                                0.072
                        
        
                            Chain Pitch - Inch:
                            
                                0.148
                        
        
                            Chain Size:
                            
                                11
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                2.286
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                304 Stainless Steel
                        
        
                            Chain Series:
                            
                                Miniature
                        
        
                            Internal Special Features:
                            
                                Corrosion Resistant
                        
        
                            Number of Strands:
                            
                                1
                        
        
DMD-47-1 SC CO LINK AU;D5378
        
            Description
            
            47-1 SC CO LINK AU ; D5378 ; ROLLER CHAIN CONNECTING LINK
    
Part # CAU-4147CL-00-P
BDI # 20855064
Features
        
                            Roller Width - Inch:
                            
                                0.072
                        
        
                            Chain Pitch - Inch:
                            
                                0.148
                        
        
                            Chain Size:
                            
                                47
                        
        
                            Component:
                            
                                Connecting Link
                        
        
                            Roller Diameter - Millimeter:
                            
                                2.286
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                304 Stainless Steel
                        
        
                            Roller Material:
                            
                                304 Stainless Steel
                        
        
                            Chain Series:
                            
                                Standard
                        
        
                            Other Features:
                            
                                Slip Fit
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.072
                        
        
                            Chain Pitch - Inch:
                            
                                0.148
                        
        
                            Chain Size:
                            
                                47
                        
        
                            Component:
                            
                                Roller Link
                        
        
                            Roller Diameter - Millimeter:
                            
                                2.286
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                304 Stainless Steel
                        
        
                            Roller Material:
                            
                                304 Stainless Steel
                        
        
                            Chain Series:
                            
                                Standard
                        
        
                            Internal Special Features:
                            
                                No
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.072
                        
        
                            Chain Pitch - Inch:
                            
                                0.148
                        
        
                            Chain Size:
                            
                                11
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                2.286
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                304 Stainless Steel
                        
        
                            Chain Series:
                            
                                Miniature
                        
        
                            Internal Special Features:
                            
                                Corrosion Resistant
                        
        
                            Number of Strands:
                            
                                1