Page 1 of 2

Next

Compare
8018H 2-1/8IN 1/2KW

COMPARE

8018H 2-1/8IN 1/2KW

Description
8018H 2-1/8IN 1/2KW CPLG SPRKT ROLLER ; STEEL 80CPLG 1IN CH PIT 18T HARDENED

MARTIN SPROCKET & GR

Part # 8018H 2-1/8IN 1/2KW

BDI # 21988172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB8018 X 2 1/8

COMPARE

FB8018 X 2 1/8

Description
FB8018 X 2 1/8 CHAIN CPLG FLG ; NON RETURNABLE

DODGE

Part # FB8018 X 2 1/8

BDI # 251540

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6022 2 1/8

COMPARE

6022 2 1/8

Description
6022 2 1/8 CHAIN CPLG HUB ; 60 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 6022 2 1/8

BDI # 623729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020 2 1/8

COMPARE

6020 2 1/8

Description
6020 2 1/8 CHAIN CPLG HUB ; 2-1/8IN BORE 3.875IN HUB DIAMETER

MARTIN SPROCKET & GR

Part # 6020 2 1/8

BDI # 623715

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018 2 1/8

COMPARE

8018 2 1/8

Description
8018 2 1/8 CHAIN CPLG HUB ; 2-1/4" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2 1/8

BDI # 625406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY