Page 1 of 3

Next

Compare
6018 2 7/16

COMPARE

6018 2 7/16

Description
6018 2 7/16 CHAIN COUPLING HUB ; 2-7/16" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 2 7/16

BDI # 623704

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6022 2 7/16

COMPARE

6022 2 7/16

Description
6022 2 7/16 CHAIN COUPLING HUB ; 60 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 6022 2 7/16

BDI # 623733

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10018 2 7/16

COMPARE

10018 2 7/16

Description
10018 2 7/16 CHAIN COUPLING HUB ; 2-7/16" BORE 5-11/16" HUB DIA

MARTIN SPROCKET & GR

Part # 10018 2 7/16

BDI # 614425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.84

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 144.475
Hub Diameter - Inch: 5.688
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB8018 X 2 7/16

COMPARE

FB8018 X 2 7/16

Description
FB8018 X 2 7/16 CHAIN CPLG FLG

DODGE

Part # 099129

BDI # 251542

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6018 X 2 7/16

COMPARE

FB6018 X 2 7/16

Description
FB6018 X 2 7/16 CHAIN CPLG FLG

DODGE

Part # 099145

BDI # 251557

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY