6020 2-1/2
Description
6020 2-1/2 CHAIN CPLNG HUB ; 60 CHAIN 20 TEETH 2-1/2" BORE DIA
Part # 6020 2-1/2
BDI # 21569590
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
10020 X 2-1/2 KW SS
Description
10020 X 2-1/2 KW SS CHAIN CPLG HUB ; 100CHAIN 20T
Part # 10020 X 2-1/2 KW SS
BDI # 23667390
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
8018 2-1/2 KW 2SS
Description
8018 2-1/2 KW 2SS CHAIN CPLNG HUB ; 18 TEETH 6-21/32" OUTSIDE DIA
Part # 8018 2-1/2 KW 2SS
BDI # 21552618
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8020SS X 2-1/2 5/8X5/16 KW ALT
Description
8020SS X 2-1/2 5/8X5/16 KW ALT SPKT
Part # 8020SS X 2-1/2 5/8X5/16 KW ALT
BDI # 24539167
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling