Page 1 of 10

Next

Compare
FB6018 X 1 1/8

COMPARE

FB6018 X 1 1/8

Description
FB6018 X 1 1/8 CHAIN CPLG FLG ; 1.125" BORE X 3.5" DIA HUB

DODGE

Part # FB6018 X 1 1/8

BDI # 251555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6018 X 1

COMPARE

FB6018 X 1

Description
FB6018 X 1 CHAIN CPLG FLG ; 1" BORE 3-1/2" HUB DIA

DODGE

Part # FB6018 X 1

BDI # 251554

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6018 X 2 7/16

COMPARE

FB6018 X 2 7/16

Description
FB6018 X 2 7/16 CHAIN CPLG FLG

DODGE

Part # FB6018 X 2 7/16

BDI # 251557

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6018 1-3/4 X 1/2X1/4 KW MTO

COMPARE

6018 1-3/4 X 1/2X1/4 KW MTO

Description
6018 1-3/4 X 1/2X1/4 KW MTO CPLG HALF ; ALTERED HUB

MARTIN SPROCKET & GR

Part # 6018 1-3/4 X 1/2X1/4 KW MTO

BDI # 24674616

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
B6018 RSB CHAIN CPLG FLG NO KS

COMPARE

B6018 RSB CHAIN CPLG FLG NO KS

Description
B6018 RSB CHAIN CPLG FLG NO KS ; 3-1/2" HUB DIA HUB SHAFT

DODGE

Part # B6018 RSB CHAIN CPLG FLG NO KS

BDI # 251563

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY