4016JA

COMPARE

4016JA

Description
4016JA COUPLING HUB ; 2" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 4016JA

BDI # 620392

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016TBF

COMPARE

4016TBF

Description
4016TBF COUPLING HUB ; 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016TBF

BDI # 620393

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016TBH

COMPARE

4016TBH

Description
4016TBH COUPLING HUB ; 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016TBH

BDI # 620394

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016JA

COMPARE

4016JA

Description
4016JA CHAIN COUPLING HALF

TSUBAKI

Part # 4016JA

BDI # 22383616

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY