6020F TL CHAIN CPLG FLG 2012
Description
6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT
Part # 099054
BDI # 251506
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
FB6020 X 1 1/4
Description
FB6020 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 3-7/8" HUB
Part # 099210
BDI # 251589
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
6020 1 1/2
Description
6020 1 1/2 CHAIN COUPLING HUB ; 60 CHAIN 20 TEETH
Part # 6020 1 1/2
BDI # 623710
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
6020 2 3/8
Description
6020 2 3/8 CHAIN COUPLING HUB ; 2-3/8" BORE 3-7/8" HUB DIA
Part # 6020 2 3/8
BDI # 623716
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
6020 1 1/8
Description
6020 1 1/8 CHAIN COUPLING HUB ; 60 CHAIN 20 TEETH
Part # 6020 1 1/8
BDI # 623712
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling