262 RED 50ML IDH 135374
Description
262 RED 50ML IDH 135374 THREADLOCKER ; 26231 50ML
Part # 135374
BDI # 1055383
Features
Other Features:
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
242 BLUE 50ML IDH 135355
Description
242 BLUE 50ML IDH 135355 THREADLOCKER ; 24231
Part # 135355
BDI # 1055381
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
Features
Other Features:
High Performance | Controlled Strength | Immediate Low Pressure Sealing | Viscosity 300000 cP | Temperature Range -54 To 204 Deg C
Container Type:
Tube
Typical Use:
High Temperature
Texture:
Paste
Color:
White
Product Name:
Thread Sealant
Features
Other Features:
Two Part Epoxy Technology | Rapid Cure | Forms a Clear Hard Rigid Bond | Work Life 3 to 6 Min | Viscosity 10000 CP
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Dual Syringe
Typical Use:
Fast Cure | Multipurpose
Texture:
Multiple Refer to Manufacturer
Color:
Colorless to Slight Yellow
Features
Other Features:
Non Conductive | No Chlorinated Solvent | Dielectric Strength 19.5 KV | Mild Cherry Odor
Container Type:
Aerosol Can
Typical Use:
Corrosion Inhibitor
Texture:
Aerosol
Color:
Hazy Brown
Product Name:
Coating
Product Type:
Synthetic Wax