EA 445 10-4GM IDH 209717
Description
EA 445 10-4GM IDH 209717 ADHESIVE ; EPOXY FAST CURE MIXER CUP
Part # 209717
BDI # 1055707
Features
Other Features:
Two Part Epoxy Technology | Fast Setting | Mixer Cup | Food Grade
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Can
Typical Use:
High Strength Bond and Repair
Texture:
Paste
Color:
Gray
609 10ML IDH 135511
Description
609 10ML IDH 135511 ANAEROBIC RETAINER ; 60921 BOUT 10ML
Part # 135511
BDI # 1055440
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Container Type:
Bottle
Typical Use:
Cylindrical Press Fit General Purpose
Texture:
Liquid
Color:
Green
Product Name:
Retaining Compound
Product Type:
Cylindrical Part
SI 595 80ML IDH 160809
Description
SI 595 80ML IDH 160809 SIL GASKETING ; 59530 SEALNT SUPERFLX CLR 80ML
Part # 160809
BDI # 1055621
Features
Other Features:
General Purpose | Room Temperature Cure | Food Grade | Temperature Range -54 to 232 Deg C
Container Type:
Tube
Typical Use:
Multipurpose | Clear
Texture:
Paste
Color:
Clear
Product Name:
Gasketing
Product Type:
RTV Silicone
LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; MPANTI SEIZ NICKL GRD 1LB BT
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
262 RED 50ML IDH 135374
Description
262 RED 50ML IDH 135374 THREADLOCKER ; 26231 50ML
Part # 135374
BDI # 1055383
Features
Other Features:
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength