Features
Other Features:
Extreme Temperature | Petroleum Distillates | Severe Load
Product Name And Type:
Specialty Chain Lubricant
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Gray
Features
Other Features:
Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Aerosol Can
Typical Use:
Metal Working
Texture:
Aerosol
Color:
Gold
LB 8008 C5-A 1LB NET BRSH TP IDH 160796
Description
LB 8008 C5-A 1LB NET BRSH TP IDH 160796 ; MPANTI SEIZ C5-A CU 1LB B/T
Part # 160796
BDI # 1055619
Features
Other Features:
Non Curing | No Lumps - Coarse Particles - Separation | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Copper
Product Name:
Anti-Seize
Product Type:
Copper Grade
609 50ML IDH 135512
Description
609 50ML IDH 135512 ANAEROBIC RETAINER ; 60931 BOUT 50ML
Part # 135512
BDI # 1055441
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Container Type:
Bottle
Typical Use:
Cylindrical Press Fit General Purpose
Texture:
Liquid
Color:
Green
Product Name:
Retaining Compound
Product Type:
Cylindrical Part
262 RED 10ML IDH 231926
Description
262 RED 10ML IDH 231926 THREADLOCKER ; 26221 10ML
Part # 231926
BDI # 1055867
Features
Other Features:
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength