4205 20GM IDH 232840
Description
4205 20GM IDH 232840 INSTANT ADHESIVE ; 28028 INSTANT 20GRAM 10EA/CS
Part # 232840
BDI # 1055891
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Temperature Range -54 to 121 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Tube
Typical Use:
Thermal Resistant Multipurpose
Texture:
Viscous Liquid
Color:
Colorless to Yellow
4205 200GM IDH 244567
Description
4205 200GM IDH 244567 INSTANT ADHESIVE ; 28029 INSTANT 200GRAM 2EA/CS
Part # 244567
BDI # 1056228
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Temperature Range -54 to 121 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Tube
Typical Use:
Thermal Resistant Multipurpose
Texture:
Viscous Liquid
Color:
Colorless to Yellow
SYNCOOL 55GAL DRUM;L0964-062
Description
SYNCOOL 55GAL DRUM ; L0964-062 ; AIR COMPRESSOR FLUID
Part # L0964-062
BDI # 18230740
Features
Other Features:
High Performance | Excellent Thermal Stability | Non Carbonizing
Container Type:
Drum
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Colorless to Yellow
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32-46
Product Type:
Ester
SYNCOOL 5GAL PAIL;L0964-060
Description
SYNCOOL 5GAL PAIL ; L0964-060 ; AIR COMPRESSOR FLUID
Part # L0964-060
BDI # 18229492
Features
Other Features:
High Performance | Excellent Thermal Stability | Non Carbonizing
Container Type:
Pail
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Colorless to Yellow
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32-46
Product Type:
Ester
10275 FOODKLEEN SOL CLEAN AEROSOL 500ML
Description
CRC 10275 FOODKLEEN SOL CLEAN AEROSOL 500ML
Part # 10275 FOODKLEEN SOL CLEAN AEROSOL 500ML
BDI # 15039914
Features
Other Features:
Flammable | Corrosive | Removes Dirt - Humidity
Product Name And Type:
Specialty Purpose Solvent Cleaner
Container Type:
Aerosol Can
Typical Use:
Industrial
Texture:
Aerosol
Color:
Colorless to Yellow