SL01-125
Description
SL01-125 MULTIPURPOSE GREASE ; 125ML MINERAL OIL -25/130 DEG C
Part # 215-14010
BDI # 18294152
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
LAGD 125/WA2
Description
LAGD 125/WA2 AUTOMATIC GREASE LUBRICATOR ; 125ML CAPACITY
Part # LAGD 125/WA2
BDI # 1422024
Features
Thread Size:
1/4" RC
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
LUB-RDYKT125-113
Description
LUB-RDYKT125-113 SGL POINT LUBRICATOR ; 125 READY SERIES
Part # LUB-RDYKT125-113
BDI # 20393690
Features
Thread Size:
1/4" RC
Other Features:
On/Off Capable
Housing Material:
Polyethylene
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.606
Overall Height - Millimeter:
117
LGWA 2/SD250
Description
LGWA 2/SD250 BEARING GREASE ; NON-RETURNABLE
Part # LGWA 2/SD250
BDI # 17001112