SI 5699 300ML IDH 135270
Description
SI 5699 300ML IDH 135270 SEALANT ; 18581 RTV SILIC ULTRA GRY 300ML
Part # 135270
BDI # 1055351
Features
Other Features:
Food Grade | Temperature Range -59 to 329 Deg C
Container Type:
Cartridge
Typical Use:
Oil or Water Resistant | Gray
Texture:
Paste
Color:
Gray
Product Name:
Gasketing
Product Type:
RTV Silicone
277 RED 50ML IDH 88448
Description
277 RED 50ML IDH 88448 THREADLOCKER ; 27731 277 50ML BOT
Part # 88448
BDI # 1056866
Features
Other Features:
Anaerobic Technology | Viscosity 7000 CP | Torque Breakaway 275; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
LB 8801 5.3OZ IDH 234317
Description
LB 8801 5.3OZ IDH 234317 COMPOUND ; 51360 LUBRCNT SILIC 5.3OZ TUBE
Part # 234317
BDI # 1056052
Features
Other Features:
Multi Purpose
Product Name And Type:
Specialty Insulating Compound
Container Type:
Tube
Typical Use:
Electrical Applications
Texture:
Liquid
Color:
Off White
Features
Other Features:
Non Conductive | Displaces Moisture
Container Type:
Trigger Spray
Texture:
Liquid
Color:
Pale Amber
Product Name:
Dry Lubricant
Product Type:
Petroleum Based
Features
Other Features:
Extreme Temperature | Petroleum Distillates | Severe Load
Product Name And Type:
Specialty Chain Lubricant
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Gray