Features
Other Features:
Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Aerosol Can
Typical Use:
Metal Working
Texture:
Aerosol
Color:
Gold
01216
Description
C01216 TAPMATIC AQUACUT CUTTING FLUID ; BOTTLE 16OZ
Part # 428-C01216
BDI # 600286
Features
Other Features:
Water Based | Non Flammable | Non Hazardous | Proprietary Alkanolamine
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Bottle
Typical Use:
Metal Working
Texture:
Liquid
Color:
Clear Turquoise
Features
Other Features:
Petroleum Distillates | Low Surface Tension | Displaces Moisture | Frees Frozen Part
Product Name And Type:
Specialty Penetrant Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Colorless
Features
Other Features:
NLGI 1 to 1.5 | Not Affected By Contraction - Expansion - Vibration | Will Not Run - Drip - Settle Out | Unsuitable for Oxygen System
Container Type:
Jar
Texture:
Paste
Color:
Steel Blue
Product Name:
Anti-Seize
Product Type:
Moly Grade
271 RED 250ML IDH 88441
Description
271 RED 250ML IDH 88441 THREADLOCKER ; 27141 271 250ML BOTTLE
Part # 88441
BDI # 1056865
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength