Features
Other Features:
Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Aerosol Can
Typical Use:
Metal Working
Texture:
Aerosol
Color:
Gold
271 RED 250ML IDH 88441
Description
271 RED 250ML IDH 88441 THREADLOCKER ; 27141 271 250ML BOTTLE
Part # 88441
BDI # 1056865
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
EA 608 2.8OZ KIT IDH 398456
Description
EA 608 2.8OZ KIT IDH 398456 ADHESIVE ; 83082 HYSOL EPOXY 28OZ
Part # 398456
BDI # 1056339
Features
Other Features:
Two Part Epoxy Technology | High Strength | Fast Setting | Work Life 5 Min
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Kit
Typical Use:
Fast Cure | Multipurpose
Texture:
Paste
Color:
Colorless
SUP LUBE SYN GRS W/PTFE 11OZ IDH 230139
Description
SUP LUBE SYN GRS W/PTFE 11OZ IDH 230139 ; 20029 LUBRICANT SUPER LUBE 11OZ
Part # 230139
BDI # 1055822
Features
Container Type:
Aerosol Can
Typical Use:
Multipurpose
Texture:
Aerosol
Color:
Translucent
Product Name:
Grease
Product Base:
Synthetic
70614
Description
70614 MULTI PURPOSE GREASE ; THERMAPLEX CARTRIDGE 14.1OZ
Part # 428-C70614
BDI # 600278
Features
Other Features:
Excellent Load Carrying Capability | Reduces Grease Consumption
Container Type:
Cartridge
Typical Use:
Bearing
Texture:
Grease
Color:
Blue
Product Name:
Grease
Product Base:
Lithium Complex