Features
Container Type:
Jug
Typical Use:
Thread Cutting
Texture:
Liquid
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Mineral Oil
Features
Product Name And Type:
General Purpose Adhesive
Container Type:
Aerosol Can
Typical Use:
Bonding
Texture:
Aerosol
Color:
Clear
7003
Description
7003 RESPIRATOR WIPES ; 5" X 7" TOWELETTES PADS 100/BOX
Part # NOR7003
BDI # 18450760
FAST ORANGE PUMICE HAND CLEANER 1GAL
Description
25219 FAST ORANGE HAND CLEANER ; PUMICE LOTION 4/CS 3.78L JUG
Part # 25219
BDI # 18250330
Features
Other Features:
Biodegradable | No Petroleum Solvent | Bottle with Pump | Removes Grease - Grime - Oil - Soil - Gasket Cement - Glue - Paint - Ink
Product Name And Type:
Specialty Purpose Hand Cleaner
Container Type:
Bottle
Typical Use:
House Hold
Texture:
Lotion with Pumice
Color:
White