SI 5699 300ML IDH 135270
Description
SI 5699 300ML IDH 135270 SEALANT ; 18581 RTV SILIC ULTRA GRY 300ML
Part # 135270
BDI # 1055351
Features
Other Features:
Food Grade | Temperature Range -59 to 329 Deg C
Container Type:
Cartridge
Typical Use:
Oil or Water Resistant | Gray
Texture:
Paste
Color:
Gray
Product Name:
Gasketing
Product Type:
RTV Silicone
263 RED 50ML IDH 1330585
Description
263 RED 50ML IDH 1330585 THREADLOCKER ; 50ML 263
Part # 1330585
BDI # 1055333
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
404 1/3OZ IDH 135465
Description
404 1/3OZ IDH 135465 INSTANT ADHESIVE ; 46551 GLUE 404 QUICKSET 1 / 3OZ
Part # 135465
BDI # 1055421
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Viscosity 80 CP | Temperature Range -54 to 82 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
O-Ring
Texture:
Viscous Liquid
Color:
Colorless
242 BLUE 50ML IDH 135355
Description
242 BLUE 50ML IDH 135355 THREADLOCKER ; 24231
Part # 135355
BDI # 1055381
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
ECOCOOL 711-C 20L PAIL
Description
ECOCOOL 711C 20L PAIL ; MTLWORK FLUID 20L PAIL
Part # 601939150
BDI # 18179411
Features
Other Features:
Excellent Sump Life | Ph Stability
Product Name And Type:
Specialty Fluid
Container Type:
Pail
Typical Use:
Cutting and Grinding
Texture:
Liquid
Color:
Amber