LUB-DRVKT120-ACFG
Description
LUB-DRVKT120-ACFG DRIVE COMPLETE UNIT (SMARTCATALOG)
Part # LUB-DRVKT120-ACFG
BDI # 25266906
Features
Thread Size:
1/4" RC
Other Features:
360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Aluminum Complex Food Grade Grease
Housing Material:
Polyamide
Product Name:
Single Point Lubricator
Overall Height - Inch:
7.008
Overall Height - Millimeter:
178
LUB-DRVKT120-ACFHD
Description
LUB-DRVKT120-ACFHD DRIVE COMPLETE UNIT (SMARTCATALOG)
Part # LUB-DRVKT120-ACFHD
BDI # 25265012
Features
Thread Size:
1/4" RC
Other Features:
360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Aluminum Complex Food Grade Heavy Duty Grease
Housing Material:
Polyamide
Product Name:
Single Point Lubricator
Overall Height - Inch:
7.008
Overall Height - Millimeter:
178
LUB-DRVKT120-CCHS
Description
LUB-DRVKT120-CCHS DRIVE COMPLETE UNIT (SMARTCATALOG)
Part # LUB-DRVKT120-CCHS
BDI # 25268212
Features
Thread Size:
1/4" RC
Other Features:
360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Calcium Complex High Speed Grease
Housing Material:
Polyamide
Product Name:
Single Point Lubricator
Overall Height - Inch:
7.008
Overall Height - Millimeter:
178
LUB-DRVKT120-CLUP
Description
LUB-DRVKT120-CLUP DRIVE COMPLETE UNIT (SMARTCATALOG)
Part # LUB-DRVKT120-CLUP
BDI # 25266907
Features
Thread Size:
1/4" RC
Other Features:
360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Calcium and Lithium Universal Plus Grease
Housing Material:
Polyamide
Product Name:
Single Point Lubricator
Overall Height - Inch:
7.008
Overall Height - Millimeter:
178
LUB-DRVKT120-CSHT
Description
LUB-DRVKT120-CSHT DRIVE COMPLETE UNIT (SMARTCATALOG)
Part # LUB-DRVKT120-CSHT
BDI # 25268213
Features
Thread Size:
1/4" RC
Other Features:
360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Calcium Sulphonate High Temperature Grease
Housing Material:
Polyamide
Product Name:
Single Point Lubricator
Overall Height - Inch:
7.008
Overall Height - Millimeter:
178