PG101407-2
Description
PG101407-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE POWER
Part # PG101407-2
BDI # 1369684
Features
Thread Size:
1/4" BSPT
Housing Material:
Metal
Product Name:
Single Point Lubricator
Overall Height - Inch:
3.89
Overall Height - Millimeter:
98.806
PG101349-2
Description
PG101349-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE POWER
Part # PG101349-2
BDI # 1369676
Features
Thread Size:
1/4" BSPT
Housing Material:
Metal
Product Name:
Single Point Lubricator
Overall Height - Inch:
3.89
Overall Height - Millimeter:
98.806
PD422435-2
Description
PD422435-2 SINGLE POINT LUBRICATOR ; 60CC GREASE
Part # PD422435-2
BDI # 22832239
Features
Thread Size:
1/4" BSPT
Other Features:
Dial Setting | Rotary Switch | With Battery
Housing Material:
Plastic
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.6
Overall Height - Millimeter:
116.84
Features
Thread Size:
1/4" BSPT
Other Features:
System 24 | Dial Setting | Piston Displacement Monitoring
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
Features
Thread Size:
1/4" BSPT
Other Features:
System 24 | Dial Setting | Piston Displacement Monitoring
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114