M207-30-012
Description
M207-30-012 WRAP SPRING CLUTCH ; 1-7/16" BORE CW 4 STOP
Part # 30324758
BDI # 844336
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Indexing | Starting | Stopping
Number of Stop Collars:
4
Direction of Rotation:
Clockwise
Inch - Metric:
Inch
Other Features:
Special
Housing Style:
Cylindrical
Mounting Method:
Face
Torque:
Static Torque 1500Lb-In
B204A CL
Description
B204A CL MECHANICAL CAM CLUTCH ; 1.848IN DIA 50FT-LB TORQUE 2500RPM
Part # 172701
BDI # 345678
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
50Lb-ft
Type of Friction:
Not Applicable
5370-169-204
Description
5370-169-204 ELECTRO MODULE BRAKE ; 7/8" BORE SHFT I/P SHFT O/P 30LB-FT
Part # 30189279
BDI # 955243
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 16Lb-ft
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 16Lb-ft
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting | Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Housing Style:
Cylindrical
Pressure:
3 to 85PSI
Mounting Method:
Shaft
Torque:
Maximum Dynamic Torque 51In-Lbs
Product Name:
Clutch