965100
Description
965100 ECLIPSE SERVO MOTOR BRAKE ; SBP9-38.0-060-180-13-215-038-NO-STD
Part # 965100
BDI # 461922
Features
Pilot Diameter - Millimeter:
180.086
Pressure:
100psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Holding | Stopping
Inch - Metric:
Metric
Other Features:
Black Waterborne Acrylic Paint Finish | Enclosed Design | Zero Backlash | Low Inertia | High Dynamic Torque | Clamp Collar Coupling
Global Part Number GPN:
419050
Housing Style:
Flanged
Mounting Method:
Flange Mounted | Shaft
964818
Description
964818 ECLIPSE SERVO MOTOR BRAKE ; SBP4-19.0-040-095-10-115-19.0-NO-ST
Part # 964818
BDI # 461850
Features
Pilot Diameter - Millimeter:
96.012
Pressure:
100psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Holding | Stopping
Inch - Metric:
Metric
Other Features:
Black Anodized Finish | Enclosed Design | Zero Backlash | Low Inertia | Torsionally Stiff | High Dynamic Torque | Clamp Collar Coupling
Global Part Number GPN:
418995
Housing Style:
Flanged
Mounting Method:
Flange Mounted | Shaft
928600
Description
928600 AIR ENGAGED CLUTCH/BRAKE ; 0.625IN BORE DIA NEMA C-FACE MOUNTED
Part # 928600
BDI # 455882
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Other Features:
Black Oxide Finish | Open Design
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Not Available
Product Name:
Clutch and Brake
1-056-711-05-PF
Description
1-056-711-05-PF ELECTRICAL BRAKE ; 0.625" FINISHED BORE DOUBLE C-FACE
Part # 0302587
BDI # 21458766
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Coupler Brake | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
422355
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft