910503
Description
910503 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 55MM BORE
Part # 910503
BDI # 455807
Features
Pilot Diameter - Millimeter:
145
Pressure:
6bar
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Inch - Metric:
Metric
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Global Part Number GPN:
417466
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 475 to 2030Nm
BT107106334
Description
BT107106334 CLUTCH AND BRAKE ; E320 VAR05 SZ800 24VDC
Part # 30193649
BDI # 952398
Features
Bore Profile:
Straight | Finished
Power Rating:
54W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Clutch
MG600A-G 1-15/16FB CL
Description
MG600A-G 1-15/16FB CL MECH CAM CLUTCH ; NON-RETURNABLE
Part # 640707
BDI # 346678
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Power Rating:
48W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400Nm
Product Name:
Clutch
BT107106293
Description
BT107106293 CLUTCH AND BRAKE ; E320 VAR04 SZ400 24VDC
Part # 30193642
BDI # 951803
Features
Bore Profile:
Straight | Finished
Power Rating:
48W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400Nm
Product Name:
Clutch