Page 1 of 109

Next

Compare
BT107106334

COMPARE

BT107106334

Description
BT107106334 CLUTCH AND BRAKE ; E320 VAR05 SZ800 24VDC

WARNER ELECTRIC

Part # 30193649

BDI # 952398

Features

Bore Profile: Straight | Finished
Power Rating: 54W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 800Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MG600A-G 1-15/16FB CL

COMPARE

MG600A-G 1-15/16FB CL

Description
MG600A-G 1-15/16FB CL MECH CAM CLUTCH ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 640707

BDI # 346678

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Back Stopping | Indexing | Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 2250Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT107106333

COMPARE

BT107106333

Description
BT107106333 CLUTCH

WARNER ELECTRIC

Part # 30193648

BDI # 952397

Features

Bore Profile: Straight | Finished
Power Rating: 48W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 400Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
5284-271-014

COMPARE

5284-271-014

Description
5284-271-014 CLUTCH ASSEMBLY ; 24V 1-7/8IN

WARNER ELECTRIC

Part # 30188958

BDI # 22092127

Features

Bore Profile: Straight | Finished
Power Rating: 38W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 465Lb-ft
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MG600A 1-15/16FB CL

COMPARE

MG600A 1-15/16FB CL

Description
MG600A 1-15/16FB CL MECH CAM CLUTCH ; MODEL 600A 1-15/16" FINISHED BORE

MORSE INDUSTRIAL

Part # 640607

BDI # 346671

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Back Stopping | Indexing | Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 2250Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY