BT107106334
Description
BT107106334 CLUTCH AND BRAKE ; E320 VAR05 SZ800 24VDC
Part # 30193649
BDI # 952398
Features
Bore Profile:
Straight | Finished
Power Rating:
54W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Power Rating:
38W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 465Lb-ft
Product Name:
Clutch
5401-270-371
Description
5401-270-371 CLUTCH AND BRAKE ; MP PHC-20R 24VDC 55MM
Part # 30190088
BDI # 948810
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Bore - Millimeter:
55
Global Part Number GPN:
440187
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 144Lb-ft
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Power Rating:
33W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400Nm
Product Name:
Brake
BT107106532
Description
BT107106532 CLUTCH AND BRAKE ; E320 VAR00 SZ800 103.5VDC
Part # 30193653
BDI # 954213
Features
Bore Profile:
Straight | Finished
Power Rating:
54W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Clutch