Page 1 of 29

Next

Compare
BT107106335

COMPARE

BT107106335

Description
BT107106335 CLUTCH AND BRAKE ; E320 VAR05 SZ1600 24VDC

WARNER ELECTRIC

Part # 30193650

BDI # 951804

Features

Bore Profile: Straight | Finished
Power Rating: 64W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 1600Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MO700A-G 2-3/4FB CL

COMPARE

MO700A-G 2-3/4FB CL

Description
MO700A-G 2-3/4FB CL CAM CLUTCH ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 641606

BDI # 346766

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 5000Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MG700A 2-3/4FB CL

COMPARE

MG700A 2-3/4FB CL

Description
MG700A 2-3/4FB CL MECHANICAL CAM CLUTCH ; M SERIES CLUTCH

MORSE INDUSTRIAL

Part # 641406

BDI # 346687

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Back Stopping | Indexing | Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 5000Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT106106261

COMPARE

BT106106261

Description
BT106106261 CLUTCH AND BRAKE ; E220 VAR00 SZ800 24VDC

WARNER ELECTRIC

Part # 30193631

BDI # 951875

Features

Bore Profile: Straight | Finished
Power Rating: 47W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 800Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MZEU70-CLUTCH

COMPARE

MZEU70-CLUTCH

Description
MZEU70-CLUTCH ; NON-RETURNABLE MANUAL ACTIVATION

MORSE INDUSTRIAL

Part # 2663110

BDI # 312765

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Back Stopping | Overruning
Number of Stop Collars: 0
Inch - Metric: Metric

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 3105.1Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY