Page 1 of 14

Next

Compare
MR750 3.25FB

COMPARE

MR750 3.25FB

Description
MR750 3.25FB MECHANICAL CAM CLUTCH ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 605006

BDI # 346801

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 7000Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT107106296

COMPARE

BT107106296

Description
BT107106296 CLUTCH AND BRAKE ; E320 VAR04 SZ3200 24VDC

WARNER ELECTRIC

Part # 30193645

BDI # 952392

Features

Bore Profile: Straight | Finished
Power Rating: 74.5W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 3200Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT107106295

COMPARE

BT107106295

Description
BT107106295 CLUTCH AND BRAKE ; E320 VAR04 SZ1600 24VDC

WARNER ELECTRIC

Part # 30193644

BDI # 952391

Features

Bore Profile: Straight | Finished
Power Rating: 64W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 1600Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
FRS 750 X 3-3/8

COMPARE

FRS 750 X 3-3/8

Description
FRS750 3 3/8 ; CAM CLUTCH

RINGSPANN

Part # 4821.127.119.M00742

BDI # 17228583

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: With Sprag
Housing Style: Cylindrical
Mounting Method: Shaft | Face
Torque: 9350Lb-ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
POR11FRHP52P66

COMPARE

POR11FRHP52P66

Description
POR11FRHP52P66 TIMING BELT ; NON-RETURNABLE

BOSTON GEAR

Part # 07195

BDI # 160321

Features

Pilot Diameter - Millimeter: 190.5
Pilot Diameter - Inch: 7.5
Bore Profile: Straight | Finished
Activation: Pneumatic
Motion Type: Jogging | Indexing

Inch - Metric: Inch
Other Features: Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Rigid Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 8200 to 33000Lb-in

Price Inventory : Available to order
Loading Price
QTY