Features
Bore Profile:
Straight | Finished
Power Rating:
94W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque in Disengaged Position | Fixed Inductor Mounted on Ball Bearings
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1600Nm
Product Name:
Clutch
MR750 3.25FB
Description
MR750 3.25FB MECHANICAL CAM CLUTCH ; NON-RETURNABLE
Part # 605006
BDI # 346801
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
7000Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
BT107106336
Description
BT107106336 CLUTCH AND BRAKE ; E320 VAR05 SZ3200 24VDC
Part # 30193651
BDI # 952399
Features
Bore Profile:
Straight | Finished
Power Rating:
74.5W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 3200Nm
Product Name:
Clutch
BT106106262
Description
BT106106262 CLUTCH AND BRAKE ; E220 VAR00 SZ1600 24VDC
Part # 30193632
BDI # 954184
Features
Bore Profile:
Straight | Finished
Power Rating:
94W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1600Nm
Product Name:
Clutch
BT107106296
Description
BT107106296 CLUTCH AND BRAKE ; E320 VAR04 SZ3200 24VDC
Part # 30193645
BDI # 952392
Features
Bore Profile:
Straight | Finished
Power Rating:
74.5W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 3200Nm
Product Name:
Clutch